Shop All Name Badges
Sicurix
Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50
Mfr # BAU67830
Zoro # G4056435
product price: $17.25
/pk 50, $0.35/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 4"
- Color Clear
- Material Vinyl
- Orientation Vertical
Product Information
- Brand Sicurix
- MFR # BAU67830
- Zoro # G4056435
- UPC # 85288678301
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Vinyl |
Orientation | Vertical |
Name Badges per Unit | 50 |
Description
SICURIX® Sicurix Vinyl Badge Holder, 4 x 3, Clear, 50/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (2EWP8)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x50x2743M (WXL50)
- ZORO SELECT Edge Protector, Medium Duty, Paper, PK1920 (AB2525-160-48)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- AVERY Avery® "Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Blue, 100 Labels/Pack (5141)
- Sicurix Name Badges