Shop All Name Badges
Sicurix
Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50
Mfr # BAU47840
Zoro # G4055421
product price: $35.99
/pk 50, $0.72/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 3/4"
- Length 3.75"
- Width 2.62"
- Color Clear
- Material Vinyl
Product Information
- Brand Sicurix
- MFR # BAU47840
- Zoro # G4055421
- UPC # 85288478406
- Country of Origin China
- Category Name Badges
Dimensions
Height | 3 3/4" |
Length | 3.75" |
Width | 2.62" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Vinyl |
Name Badges per Unit | 50 |
Orientation | Vertical |
Description
SICURIX® Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, 50/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- C-LINE PRODUCTS Visitor Badge, Registry Log, White, PK150 (97030)
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- SICURIX ID Slide-Style Belt Clip Card Reel, 30" Ext, Clear/Red/Blue/Purple, PK4 (BAU68884)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- ADVANTUS PVC-Free Horizontal Badge Holder, PK50 (75603)
- Sicurix Name Badges