Shop All Name Badges
Sicurix
SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25
Mfr # BAU68010
Zoro # G4056365
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75"
- Width 0.38"
- Color Clear
- Material Vinyl
- Clip/Clamp Trade Size Standard
Product Information
- Brand Sicurix
- MFR # BAU68010
- Zoro # G4056365
- UPC # 385288680107
- Country of Origin China
- Category Name Badges
Dimensions
Length | 2.75" |
Width | 0.38" |
Clip/Clamp Trade Size | Standard |
Details
Item | Clips/Clamps |
Color | Clear |
Material | Vinyl |
Clip/Clamp Type | Name Badge Clips |
Description
SICURIX® SICURIX ID Strap Clips, 0.38" x 2.75", Clear, 25/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- SICURIX ID Slide-Style Belt Clip Card Reel, 30" Ext, Clear/Red/Blue/Purple, PK4 (BAU68884)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- AVERY Avery® Name Badge Labels, 2-11/32" x 3-3/8", White, 100 Labels/Pack (5147)
- Sicurix Name Badges