Shop All Security Identification Supplies
Sicurix
Security Wristband, Waterproof, PK100
Mfr # BAU 85070
Zoro # G1615761
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- For Use With Security Management
- Height 1/64 in
- Legend Blank
- Color Yellow
Product Information
- Brand Sicurix
- MFR # BAU 85070
- Zoro # G1615761
- UPC # 085288850707
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Height | 1/64 in |
Length | 10 in |
Width | 3/4 in |
Details
Item | Security Wristband |
Type | Waterproof |
For Use With | Security Management |
Legend | Blank |
Color | Yellow |
Number Series | Consecutively Numbered |
Material | Tyvek |
Material Thickness | 1/18 in |
Description
Security Wristband, Waterproof, Number Series Consecutively Numbered, Material Tyvek, Color Yellow, Length 10 in, Width 3/4 in, Height 1/64 in, Legend Blank, For Use With Security Management, Material Thickness 1/18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Fusion Cntr Channel Spkr Adptr (FCA830)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- BOUNTY HUNTER Bounty Hunter PROQD Quick Draw Pro Metal Detector (PROQD)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX SICURIX Evolis Zenius Expert ID Printer Single Sided White Red (ZN1U0000RS)
- SICURIX Convention Badge Holder, Horizontal, PK25 (BAU 67838)
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- Sicurix Security Identification Supplies