Shop All Security Identification Supplies
Sicurix
Rigid Badge Holder, Vertical, PK25
Mfr # BAU 68140
Zoro # G1603907
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Height 2 57/64 in
- Color Clear
- Number Series Blank
- Material polycarbonate
Product Information
- Brand Sicurix
- MFR # BAU 68140
- Zoro # G1603907
- UPC # 085288681400
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 57/64 in |
Length | 5 1/2 in |
Width | 4 41/64 in |
Details
Item | Rigid Badge Holder |
Type | Vertical |
Color | Clear |
Number Series | Blank |
Material | polycarbonate |
Includes | Slot Chain Hole Attachment |
Material Thickness | 13/64 in |
Features | Sturdy |
Description
Rigid Badge Holder, Vertical, Number Series Blank, Material Polycarbonate, Color Clear, Length 5 1/2 in, Width 4 41/64 in, Height 2 57/64 in, Includes Slot Chain Hole Attachment, Material Thickness 13/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 2 PACK 1X2 Drop Ceiling Speaker Off WH (CSD1X2)
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er14335 (CS-ER14335)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- SICURIX Zebra ZC300 - plastic card printer - color (ZC32-000C000US00)
- SICURIX Badge Holder, Horizontal/Vertical, PK20 (BAU 67530)
- SICURIX SICURIX Badge Reel Lanyards Badge Reel Flat Style 12 Pack BLACK (68979) (68979)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- AVERY Holder, Badge, Neck, 3""X4"", 100PK (AVE74459)
- Sicurix Security Alarms and Warnings