Shop All Name Badges
Sicurix
Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3
Mfr # BAU68769
Zoro # G4055473
product price: $11.79
/pk 3, $3.93/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30"
- Color Four Each: Red; Blue; Smoke
- Size 1" dia.
- Material Plastic
- Cord Material Nylon
Product Information
- Brand Sicurix
- MFR # BAU68769
- Zoro # G4055473
- UPC # 85288687693
- Country of Origin China
- Category Name Badges
Dimensions
Length | 30" |
Size | 1" dia. |
Details
Item | Badge Reels |
Color | Four Each: Red; Blue; Smoke |
Material | Plastic |
Cord Material | Nylon |
Description
SICURIX® Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, 3/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- TIP-N-TELL Tilt Indicator, 3-13/16 in. H, PK100 (TIP-100)
- LEXMARK Cyan Toner Cartridge 10K YLD (24B6516)
- DECKER TAPE PRODUCTS Label, DL4325, KEEP DRY FRAGILE UP, 3" X 4" (DL4325)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- SICURIX Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black (BAU68844)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5146)
- Sicurix Name Badges