Shop All Security Identification Supplies
Sicurix
ID Card Printer, Black/Gray, For PC or MAC
Mfr # SRX 50100
Zoro # G1607282
product price: $2,255.99
/ea
Free Shipping & Returns
$2,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual-Sided
- Connection USB
- Height 18 11/16 in
- For Use With PC or MAC
- Color Black/Gray
Product Information
- Brand Sicurix
- MFR # SRX 50100
- Zoro # G1607282
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 18 11/16 in |
Width | 9 3/16 in |
Depth | 9 13/16 in |
Details
Item | ID Card Printer |
Type | Dual-Sided |
Connection | USB |
For Use With | PC or MAC |
Color | Black/Gray |
Card Format | CR80 |
Print Speed | 24 sec Per Card |
Card Thickness | 30 mil |
Card Loading Mode | 100 Card Hopper |
Resolution | 300 dpi |
Cards per Roll | 100 |
Barcodes | No |
Card Type | 10 to 30 mil |
Voltage | 100 to 240V AC |
Font | Multiple |
Print Mode | Color |
Description
ID Card Printer, Dual-Sided, Print Speed 24 Seconds Per Card, Resolution 300 DPI, Cards per Roll 100, Card Loading Mode 100 Card Hopper, Card Type 10 to 30 mil, Card Format CR80, Card Thickness 30 mil, Connection USB, Barcodes No, Font Multiple, Height 18-45/64 In., Width 9-13/64 In., Depth 9-13/16 In., Voltage 100 to 240, Print Mode Color, Black/Gray, For Use With PC or MAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO Tab M8 4th Gen TB300FU Tablet MTK A22T 2G 32G (ZABU0108US)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- ZEUS BATTERY PRODUCTS 7Ah 6V F1 Sealed Lead Acid Battery (PC7-6F1)
- ASUS Bluetooth 4.0 USB Adapter (USB-BT400)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47810)
- SICURIX ID Card Printer Kit (36490001K1)
- SICURIX Replacement Badge, Color White, PK280 (BAU 67660)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- SICURIX Badge Reel, Retractable, Blk, PK12 (BAU 68434)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- Sicurix Security Alarms and Warnings