Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Vertical, PK50
Mfr # BAU 67825
Zoro # G1607501
product price: $16.15
/pk 50, $0.32/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Type Vertical
- Color Clear
- Number Series Blank
- Material Plastic
Product Information
- Brand Sicurix
- MFR # BAU 67825
- Zoro # G1607501
- UPC # 085288678257
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 1 3/4 in |
Length | 4 1/4 in |
Width | 3 3/4 in |
Details
Item | ID Badge Holder |
Type | Vertical |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder |
Material Thickness | 13/64 in |
Features | Sturdy, Pre-punched |
Description
ID Badge Holder, Vertical, Number Series Blank, Material Plastic, Color Clear, Length 4 1/4 in, Width 3 3/4 in, Height 1 3/4 in, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- KELLYREST Palm Support, Black (KCS50175)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67678)
- SICURIX ID Card Printer, White/Red, For PC or MAC (SRX ZN1H0000RS)
- SICURIX SICURIX Reflective Safety Armband Badge Holder Horizontal BLACK (66850) (66850)
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66894)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- Sicurix Security Identification Supplies