Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Vertical, PK100
Mfr # BAU 68320
Zoro # G1607230
original price:
$71.58
10% off
new price: $63.95
/pk 100, $0.64/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 57/64 in
- Type Vertical
- Color Black
- Number Series Blank
- Material Plastic
Product Information
- Brand Sicurix
- MFR # BAU 68320
- Zoro # G1607230
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 57/64 in |
Length | 4 in |
Width | 4 25/64 in |
Details
Item | ID Badge Holder |
Type | Vertical |
Color | Black |
Number Series | Blank |
Material | Plastic |
Includes | Groves to Secure Card |
Material Thickness | 9/64 in |
Description
ID Badge Holder, Vertical, Number Series Blank, Material Plastic, Color Black, Length 4 in, Width 4 25/64 in, Height 2 57/64 in, Includes Groves to Secure Card, Material Thickness 9/64 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- MONOPRICE 15A Power Conditioner and Sequencer with 8 Outlets and 3 Zones (604830)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery for Aqua-Vu AV715C 7" Camera + 12V Charger (ML9-12CHRGR35)
- STARTECH.COM Startech 6' USB 2.0 A to B Cable MM (USB2HAB6)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80300)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- SICURIX Badge Holder, Magnetic, PK50 (BAU 65330)
- GBC Name Badge Holder, 23", Gray, 25/Bx, PK25 (50573)
- Sicurix Security Alarms and Warnings