Shop All Security Identification Supplies
Sicurix
ID Badge Holder Kit, Color Clear, PK50
Mfr # BAU 67678
Zoro # G1615743
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Inkjet/Laser Printers
- Type Hanging Cord
- Color Clear
- Print Mode Color
- Height (In.) 4 in
Product Information
- Brand Sicurix
- MFR # BAU 67678
- Zoro # G1615743
- UPC # 085288676789
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height (In.) | 4 in |
Depth (In.) | 0 in |
Width (In.) | 3 in |
Details
Item | ID Badge Holder Kit |
For Use With | Inkjet/Laser Printers |
Type | Hanging Cord |
Color | Clear |
Print Mode | Color |
Cards per Roll | 50 |
Card Thickness | 10 mil |
Card Format | Vertical or Horizontal |
Features | Reusable |
Description
ID Badge Holder Kit, Hanging Cord, Cards per Roll 50, Card Format Vertical or Horizontal, Card Thickness 10 mil, Height (In.) 4, Width (In.) 3, Depth (In.) 1/64, Print Mode Color, Color Clear, For Use With Inkjet/Laser Printers, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVE Valve Steam Deck 64 GB (V004281-30)
- MOBILESPEC 10000 mAh Power Bank GRY (MBSPD10KGRY)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Logitech K400/Yr0019. Keeps Keyboard Free (LG1387-79)
- SICURIX Replacement Badge, Color White, PK280 (BAU 67660)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- SICURIX Fargo HDP5000 Single-Side ID Card Printer - HID (89600)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80300)
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- Sicurix Security Identification Supplies