Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Horizontal, PK50
Mfr # BAU 47830
Zoro # G1607492
product price: $36.99
/pk 50, $0.74/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Height 4 1/4 in
- Color Red, Translucent
- Number Series Blank
- Material Plastic
Product Information
- Brand Sicurix
- MFR # BAU 47830
- Zoro # G1607492
- UPC # 085288478307
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 4 1/4 in |
Length | 4 in |
Width | 2 1/2 in |
Details
Item | ID Badge Holder |
Type | Horizontal |
Color | Red, Translucent |
Number Series | Blank |
Material | Plastic |
Includes | Badge, Zip Closures |
Material Thickness | 13/64 in |
Description
ID Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Red, Translucent, Length 4 in, Width 2 1/2 in, Height 4 1/4 in, Includes Badge, Zip Closures, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12 Gauge 250 Ft. Spool Of High Quality Speaker Zip Wire (PSC12250)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Sota SA1250 SA 1250 (MAX3965449)
- PYLE 2U Server Rack Shelf (PLRSTN62U)
- ILC Replacement for Philips M3863a Battery (M3863A BATTERY PHILIPS)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- SICURIX ID Badge Holder, Horizontal, PK50 (67850)
- SICURIX ID Adhesive Badge, Adhesive, PK600 (BAU 67630)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, YW PK (BAU85070)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68120)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- Sicurix Security Alarms and Warnings