Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Horizontal, PK100
Mfr # BAU 68110
Zoro # G1603773
original price:
$125.39
51% off
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 11/32 in
- Type Horizontal
- Color Clear
- Number Series Blank
- Material Plastic
Product Information
- Brand Sicurix
- MFR # BAU 68110
- Zoro # G1603773
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 11/32 in |
Length | 3 45/64 in |
Width | 11/64 in |
Details
Item | ID Badge Holder |
Type | Horizontal |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Die-Cut Hole, Notched Lip |
Material Thickness | 11/64 in |
Description
ID Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 3 45/64 in, Width 11/64 in, Height 2 11/32 in, Includes Die-Cut Hole, Notched Lip, Material Thickness 11/64 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- XTREMPRO XtremPro 11098 65 watts Universal Laptop Notebook AC Adapter Charger (11098)
- ILC Replacement for Panasonic Lc-r123r4p (LC-R123R4P PANASONIC)
- ILC Replacement for Inova T4 Lights (T4 LIGHTS INOVA)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, YW PK (BAU85070)
- SICURIX Badge Reel, Retractable, Blk, PK12 (BAU 68434)
- SICURIX SICURIX Evolis Zenius Expert ID Printer Single Sided White Red (ZN1U0000RS)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47830)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- SICURIX Zebra ZC300 - plastic card printer - color (ZC32-000C000US00)
- Sicurix Security Alarms and Warnings