Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Horizontal, PK100
Mfr # BAU 62916
Zoro # G1607483
original price:
$109.99
10% off
new price: $98.99
/pk 100, $0.99/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Type Horizontal
- Color Clear
- Number Series Blank
- Material Plastic
Product Information
- Brand Sicurix
- MFR # BAU 62916
- Zoro # G1607483
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 1 1/2 in |
Length | 3 in |
Width | 4 1/4 in |
Details
Item | ID Badge Holder |
Type | Horizontal |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder |
Material Thickness | 13/64 in |
Description
ID Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 3 in, Width 4 1/4 in, Height 1 1/2 in, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- ILC Replacement for Trimble 92670 Battery (92670 BATTERY TRIMBLE)
- ILC Replacement for Defibtech Ddu-100a AED Battery (DDU-100A AED BATTERY DEFIBTECH)
- DETEX SIFV EB Alarm Kit (1043584)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- SICURIX Convention Badge Holder, Horizontal, PK25 (BAU 67838)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- SICURIX SICURIX Badge Reel Lanyards Badge Reel Flat Style 12 Pack BLACK (68979) (68979)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- Sicurix Security Identification Supplies