Shop All Security Identification Supplies
Sicurix
Badge Holder, Vertical, PK12
Mfr # BAU 55120
Zoro # G1604010
product price: $73.39
/pk 12, $6.12/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Type Vertical
- Color Black
- Number Series Blank
- Material Nylon
Product Information
- Brand Sicurix
- MFR # BAU 55120
- Zoro # G1604010
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 9 in |
Length | 3 3/4 in |
Width | 9/64 in |
Details
Item | Badge Holder |
Type | Vertical |
Color | Black |
Number Series | Blank |
Material | Nylon |
Includes | Adjustable Neck Cord, Zipper Pocket |
Material Thickness | 13/64 in |
Description
Badge Holder, Vertical, Number Series Blank, Material Nylon, Color Black, Length 3 3/4 in, Width 9/64 in, Height 9 in, Includes Adjustable Neck Cord, Zipper Pocket, Material Thickness 13/64 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-138-un7u (RAM-B-138-UN7U RAM MOUNTS)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Dry Contact IO Smart Slot Card (AP9613)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- SICURIX Replacement Badge, Color White, PK280 (BAU 67660)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- SICURIX ID Card Holders, Horizontal, 3-3/8"x2-1/8"25/PK, Black PK (BAU68310)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68120)
- LUCKY LINE Badge Reel, Black/Chrome, Nylon Cord, 3/4" (G424)
- Sicurix Security Alarms and Warnings