Shop All Security Identification Supplies
Sicurix
Badge Holder, Retractable Reel, PK25
Mfr # BAU 68171
Zoro # G1603931
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retractable Reel
- Color Black
- Number Series Blank
- Material Hard Plastic
- Length 4 in
Product Information
- Brand Sicurix
- MFR # BAU 68171
- Zoro # G1603931
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 4 in |
Width | 3 in |
Extended Length | 36 in |
Details
Item | Badge Holder |
Type | Retractable Reel |
Color | Black |
Number Series | Blank |
Material | Hard Plastic |
Includes | Clip, Reel |
Material Thickness | 13/64 in |
Description
Badge Holder, Retractable Reel, Number Series Blank, Material Hard Plastic, Color Black, Length 4 in, Width 3 in, Extended Length 36 in, Includes Clip, Reel, Material Thickness 13/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- SPARK Wireless Bluetooth Sound Bar Built-In Stereo Speakers & Mic (SP328720)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- SICURIX ID Adhesive Badge, Adhesive, PK600 (BAU 67642)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67678)
- SICURIX Rigid PC Badge Holder, Vertical, 25/PK, Clear PK (BAU68140)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- Sicurix Security Alarms and Warnings