Shop All Security Identification Supplies
Sicurix
Badge Holder, Magnetic, PK50
Mfr # BAU 65330
Zoro # G1607623
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Height 2 1/4 in
- Color Silver
- Number Series Blank
- Material metal
Product Information
- Brand Sicurix
- MFR # BAU 65330
- Zoro # G1607623
- UPC # 085288653308
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 1/4 in |
Length | 2 3/4 in |
Width | 1 3/4 in |
Details
Item | Badge Holder |
Type | Magnetic |
Color | Silver |
Number Series | Blank |
Material | metal |
Includes | Magnetic Adhesive |
Material Thickness | 13/64 in |
Description
Badge Holder, Magnetic, Number Series Blank, Material Metal, Color Silver, Length 2 3/4 in, Width 1 3/4 in, Height 2 1/4 in, Includes Magnetic Adhesive, Material Thickness 13/64 in, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- LOWELL Backbox for LUH IndOut (LUH-BOX)
- ILC Replacement for Interstate Nic0636 (NIC0636 INTERSTATE)
- LOGITECH Wirless Mini Mouse M187, 910002726 (910-002726)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47840)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- SICURIX SICURIX Reflective Safety Armband Badge Holder Horizontal BLACK (66850) (66850)
- SICURIX Magicard 300 Uno - plastic card printer (3300-0001/2)
- SICURIX Breakaway Lanyard, Bulldog Clip, 12/PK, Black 12PK (BAU65524)
- AVERY The Mighty Badge by Professional R, PK2 (71202)
- Sicurix Security Alarms and Warnings