Shop All Security Identification Supplies
Sicurix
Badge Holder, Horizontal/Vertical, PK20
Mfr # BAU 67530
Zoro # G1607203
product price: $45.99
/pk 20, $2.30/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal/Vertical
- Height 2 25/64 in
- Color Clear
- Number Series Blank
- Material Plastic
Product Information
- Brand Sicurix
- MFR # BAU 67530
- Zoro # G1607203
- UPC # 085288681608
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 25/64 in |
Length | 3 41/64 in |
Width | 6 in |
Details
Item | RFID Blocking Badge Holder |
Type | Horizontal/Vertical |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Dual Attachment |
Material Thickness | 29/32 in |
Features | Durable |
Description
RFID Blocking Badge Holder, Horizontal/Vertical, Number Series Blank, Material Plastic, Color Clear, Length 3 41/64 in, Width 6 in, Height 2 25/64 in, Includes Dual Attachment, Material Thickness 29/32 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nokia Bl-5j (BL-5J NOKIA)
- MANHATTAN Hdmi A F To A M Angled (353502)
- GROTE Grote Lighting Car Charger, Bz901-5 (BZ901-5)
- ILC Replacement for BBK JM1 Battery (JM1 BATTERY BBK)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80340)
- SICURIX Breakaway Lanyard, Steel Hook, 36", 12/PK, Black 12PK (BAU65514)
- SICURIX Government Badge Holder, Vertical, PK50 (BAU 67880)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- SICURIX SICURIX Reflective Safety Armband Badge Holder Horizontal BLACK (66850) (66850)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- Sicurix Security Alarms and Warnings