Shop All Security Identification Supplies
Sicurix
Badge Clip, Clip, PK100
Mfr # BAU 68010
Zoro # G1607720
product price: $42.89
/pk 100, $0.43/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip
- Height 4 1/2 in
- Color Clear
- Number Series Blank
- Material Metal, Plastic
Product Information
- Brand Sicurix
- MFR # BAU 68010
- Zoro # G1607720
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 4 1/2 in |
Length | 4 in |
Width | 1 in |
Details
Item | Badge Clip |
Type | Clip |
Color | Clear |
Number Series | Blank |
Material | Metal, Plastic |
Includes | Strap |
Material Thickness | 13/64 in |
Description
Badge Clip, Clip, Number Series Blank, Material Metal, Plastic, Color Clear, Length 4 in, Width 1 in, Height 4 1/2 in, Includes Strap, Material Thickness 13/64 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY FIBER OPTIC TRANSCEIVER SER A ETHERNET AND COMMUNICATION MODULE (1783-SFP1GLX)
- DYNAMIC LAMPS Dynamic Lamps XL-5200 Philips Uhp Lamp With Housing for Sony TV (XL-5200/P)
- BATTERY CLERK AJC Sola SDU500 UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-I-0-182224)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- SICURIX SICURIX Evolis Zenius Expert ID Printer Single Sided White Red (ZN1U0000RS)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67673)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- SICURIX Breakaway Lanyard, Bulldog Clip, 12/PK, Black 12PK (BAU65524)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- Sicurix Security Identification Supplies