Shop All Security Identification Supplies
Sicurix
Arm Badge Holder, Vertical, PK12
Mfr # BAU 66894
Zoro # G1607477
product price: $37.39
/pk 12, $3.12/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Type Vertical
- Color Black, Translucent
- Number Series Blank
- Material Nylon
Product Information
- Brand Sicurix
- MFR # BAU 66894
- Zoro # G1607477
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3 1/2 in |
Length | 2 1/4 in |
Width | 9/64 in |
Details
Item | Arm Badge Holder |
Type | Vertical |
Color | Black, Translucent |
Number Series | Blank |
Material | Nylon |
Includes | Elastic Strap, Reflective Badge |
Material Thickness | 13/64 in |
Description
Arm Badge Holder, Vertical, Number Series Blank, Material Nylon, Color Black, Translucent, Length 2 1/4 in, Width 9/64 in, Height 3 1/2 in, Includes Elastic Strap, Reflective Badge, Material Thickness 13/64 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Hubbell PE625, PUCRW19, PWC, IMED, 1320 (ML12-6F30025)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- SICURIX Badge Holder, Horizontal/Vertical, PK20 (BAU 67530)
- SICURIX SICURIX Standard ID Badge Reel Round Belt Clip Strap BLUE (68823) (68823)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 62916)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- BRADY Thermal Transfer Printer Clning Kit, PK50 (PCK-6)
- Sicurix Security Identification Supplies