Shop All Security Identification Supplies
Sicurix
Arm Badge Holder, Vertical, PK12
Mfr # BAU 66860
Zoro # G1607538
original price:
$89.03
40% off
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Height 3 1/2 in
- Color Black, Clear, Yellow
- Number Series Blank
- Material Nylon
Product Information
- Brand Sicurix
- MFR # BAU 66860
- Zoro # G1607538
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3 1/2 in |
Length | 2 1/4 in |
Width | 9/64 in |
Details
Item | Arm Badge Holder |
Type | Vertical |
Color | Black, Clear, Yellow |
Number Series | Blank |
Material | Nylon |
Includes | Reflective Badge Arm Band |
Material Thickness | 13/64 in |
Description
Arm Badge Holder, Vertical, Number Series Blank, Material Nylon, Color Black, Clear, Yellow, Length 2 1/4 in, Width 9/64 in, Height 3 1/2 in, Includes Reflective Badge Arm Band, Material Thickness 13/64 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- UPG Sealed Lead Acid Battery, 4 V, 9Ah, UB490, F1 Faston Tab Terminal, AGM Type (D5798)
- SICURIX SICURIX Standard Lanyard Clip Rope Style BLACK (69409) (69409)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, PE PK (BAU85014)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- HPC HPC:1-7/16" Standard Camlock (ULR-1437STD-KA-0000)
- Sicurix Security Alarms and Warnings