Shop All Sensor Accessories
Sick
P250 REFLECTOR
Mfr # 5304812
Zoro # G607989217
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PMMA/ABS
- Dimensions 51 mm x 61 mm
- Mounting system type Screw-on, 2 hole mounting
- Reflective area 47 mm x 47 mm
- Ambient operating temperature to 30°C ... +65°C
Product Information
- Brand Sick
- MFR # 5304812
- Zoro # G607989217
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Dimensions | 51 mm x 61 mm |
Details
Material | PMMA/ABS |
Mounting system type | Screw-on, 2 hole mounting |
Reflective area | 47 mm x 47 mm |
Ambient operating temperature | to 30°C ... +65°C |
Measurements | 5.000*1.000*6.500 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- TRIPP LITE Surge Protector (SK3BUAM)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT/VOLTAGE, 0-2K PPM (T5100)
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- Sick Sensor Accessories