Shop All Pin & Sleeve Plugs
Sick
CABLE, YG2A15050VB5XLEAX FEMALE CONNECTOR
Mfr # 2096216
Zoro # G107788051
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Gauge/Conductor 0.34 mm
- Jacket Material - Wire and Cable PVC
- Features Zones with chemicals
Product Information
- Brand Sick
- MFR # 2096216
- Zoro # G107788051
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Gauge/Conductor | 0.34 mm |
Jacket Material - Wire and Cable | PVC |
Features | Zones with chemicals |
Voltage | 1.5 kV |
Jacket color | Gray |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- Sick Pin & Sleeve Plugs