Shop All Pin & Sleeve Plugs
Sick
CABLE, YG2A14150UB3XLEAX
Mfr # 2095769
Zoro # G507788057
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Gauge/Conductor 0.34 mm
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PUR, halogen-free
Product Information
- Brand Sick
- MFR # 2095769
- Zoro # G507788057
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Gauge/Conductor | 0.34 mm |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PUR, halogen-free |
voltage | 250 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- EATON CUTLER-HAMMER 2 Pos Selector Switch (E34VFBK1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- Sick Pin & Sleeve Plugs