Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U14050VA3XLEAX, 5M
Mfr # 2095889
Zoro # G207788098
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4-wire
- Features Zones with chemicals
- Jacket Material - Wire and Cable PVC
- Standards UL Listed
Product Information
- Brand Sick
- MFR # 2095889
- Zoro # G207788098
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4-wire |
Features | Zones with chemicals |
Jacket Material - Wire and Cable | PVC |
Standards | UL Listed |
Voltage | 1.5 kV |
Gauge/Conductor | 0.25 mm |
Jacket color | Gray |
voltage | 60 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER 24V-DC SAFETY RELAY (IM-T-9A)
- LEVITON Receptacle (5015)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Sick Pin & Sleeve Devices