Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U14020UA3XLEAX
Mfr # 2094791
Zoro # G107788068
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4-wire
- Voltage 1.5 kV
- Standards UL Listed
- Jacket Material - Wire and Cable PUR, halogen-free
Product Information
- Brand Sick
- MFR # 2094791
- Zoro # G107788068
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4-wire |
Voltage | 1.5 kV |
Standards | UL Listed |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.25 mm |
voltage | 60 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- Sick Pin & Sleeve Plugs