Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U13050VA1XLEAX
Mfr # 2095884
Zoro # G707788079
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 3-wire
- Features Zones with chemicals
- Gauge/Conductor 0.25 mm
- Voltage 1.5 kV
Product Information
- Brand Sick
- MFR # 2095884
- Zoro # G707788079
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 3-wire |
Features | Zones with chemicals |
Gauge/Conductor | 0.25 mm |
Voltage | 1.5 kV |
Jacket Material - Wire and Cable | PVC |
Standards | UL Listed |
Jacket color | Gray |
voltage | 60 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- ALLEN TEL Electrical Box, Connection Box, Plastic (AT66CB-52)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- Sick Pin & Sleeve Devices