Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U13020VA1XLEAX
Mfr # 2095860
Zoro # G007788069
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 3-wire
- Features Zones with chemicals
- Voltage 1.5 kV
- Standards UL Listed
Product Information
- Brand Sick
- MFR # 2095860
- Zoro # G007788069
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 3-wire |
Features | Zones with chemicals |
Voltage | 1.5 kV |
Standards | UL Listed |
Gauge/Conductor | 0.25 mm |
Jacket Material - Wire and Cable | PVC |
voltage | 60 V AC/DC |
Jacket color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCLO)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- Sick Pin & Sleeve Devices