Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U13020UA1XLEAX
Mfr # 2094788
Zoro # G807788047
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 3
- Standards UL Listed
- Jacket Material - Wire and Cable PUR, halogen-free
- Gauge/Conductor 0.25 mm
Product Information
- Brand Sick
- MFR # 2094788
- Zoro # G807788047
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 3 |
Standards | UL Listed |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.25 mm |
Voltage | 1.5 kV |
Jacket color | Black |
voltage | 60 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD3)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- Sick Pin & Sleeve Plugs