Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A18100UA5XLEAX
Mfr # 2095654
Zoro # G507788095
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 8
- Jacket Material - Wire and Cable PUR, halogen-free
- Standards UL Listed
- Voltage 0.8 kV
Product Information
- Brand Sick
- MFR # 2095654
- Zoro # G507788095
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 8 |
Jacket Material - Wire and Cable | PUR, halogen-free |
Standards | UL Listed |
Voltage | 0.8 kV |
Gauge/Conductor | 0.25 mm |
Jacket color | Black |
voltage | 30 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- Sick Pin & Sleeve Plugs