Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15C60UB5M2A15
Mfr # 2096006
Zoro # G407788058
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Gauge/Conductor 0.34 mm
- Voltage 1.5 kV
- Jacket Material - Wire and Cable PUR, halogen-free
Product Information
- Brand Sick
- MFR # 2096006
- Zoro # G407788058
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Gauge/Conductor | 0.34 mm |
Voltage | 1.5 kV |
Jacket Material - Wire and Cable | PUR, halogen-free |
Jacket color | Black |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- LEGACY 123 AWG 60 ft Retractable Extension Cord Reel (LMFZ8120603)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24D)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- Sick Pin & Sleeve Plugs