Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15300UB5XLEAX
Mfr # 2095621
Zoro # G707788048
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Jacket Material - Wire and Cable PUR, halogen-free
- Gauge/Conductor 0.34 mm
- Voltage 1.5 kV
Product Information
- Brand Sick
- MFR # 2095621
- Zoro # G707788048
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.34 mm |
Voltage | 1.5 kV |
Jacket color | Black |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/208V AC, A Curve (QOB315GFI)
- SQUARE D Panelboard Cover, Surface (NC44S)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- Sick Pin & Sleeve Plugs