Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15200UB5XLEAX
Mfr # 2095614
Zoro # G607788094
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Gauge/Conductor 0.34 mm
- Jacket Material - Wire and Cable PUR, halogen-free
- Voltage 1.5 kV
Product Information
- Brand Sick
- MFR # 2095614
- Zoro # G607788094
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Gauge/Conductor | 0.34 mm |
Jacket Material - Wire and Cable | PUR, halogen-free |
Voltage | 1.5 kV |
voltage | 125 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (A8R86NK)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- Sick Pin & Sleeve Devices