Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15100UB5XLEAX
Mfr # 2095619
Zoro # G607788063
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Voltage 1.5 kV
- Gauge/Conductor 0.34 mm
- Jacket Material - Wire and Cable PUR, halogen-free
Product Information
- Brand Sick
- MFR # 2095619
- Zoro # G607788063
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Voltage | 1.5 kV |
Gauge/Conductor | 0.34 mm |
Jacket Material - Wire and Cable | PUR, halogen-free |
Jacket color | Black |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Black (XB6EAA21P)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- Sick Pin & Sleeve Plugs