Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15050UB5M2A15
Mfr # 2096010
Zoro # G507788071
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Gauge/Conductor 0.34 mm
- Jacket Material - Wire and Cable PUR, halogen-free
- Voltage 1.5 kV
Product Information
- Brand Sick
- MFR # 2096010
- Zoro # G507788071
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Gauge/Conductor | 0.34 mm |
Jacket Material - Wire and Cable | PUR, halogen-free |
Voltage | 1.5 kV |
Jacket color | Black |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Patch Cable - Rj-45 - Male - Rj-45 - Male - Unshielded Twisted Pair (A3L791B10-S)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- Sick Pin & Sleeve Devices