Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14200UB3XLEAX
Mfr # 2095611
Zoro # G807788054
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PUR, halogen-free
- Gauge/Conductor 0.34 mm
Product Information
- Brand Sick
- MFR # 2095611
- Zoro # G807788054
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.34 mm |
voltage | 250 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESANCO PG Strut, ShortSlots, 1-5/8x1-5/8", 20 ft. (W200SSPG20)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- Sick Pin & Sleeve Devices