Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14100VB3XLEAX
Mfr # 2096236
Zoro # G407788065
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Jacket Material - Wire and Cable PVC
- Voltage 2.5 kV
- Features Zones with chemicals
Product Information
- Brand Sick
- MFR # 2096236
- Zoro # G407788065
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Jacket Material - Wire and Cable | PVC |
Voltage | 2.5 kV |
Features | Zones with chemicals |
Gauge/Conductor | 0.34 mm |
Jacket color | Gray |
voltage | 250 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Sick Pin & Sleeve Plugs