Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14050VB3XLEAX
Mfr # 2096235
Zoro # G007788090
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4-wire
- Features Zones with chemicals
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PVC
Product Information
- Brand Sick
- MFR # 2096235
- Zoro # G007788090
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4-wire |
Features | Zones with chemicals |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PVC |
Gauge/Conductor | 0.34 mm |
voltage | 250 V AC/DC |
Jacket color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Blue (160201-100)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- Sick Pin & Sleeve Plugs