Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14020VB3XLEAX
Mfr # 2096234
Zoro # G607788049
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PVC
- Features Zones with chemicals
Product Information
- Brand Sick
- MFR # 2096234
- Zoro # G607788049
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PVC |
Features | Zones with chemicals |
Gauge/Conductor | 0.34 mm |
voltage | 250 V AC/DC |
Jacket color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- Sick Pin & Sleeve Plugs