Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14020UB3XLEAX
Mfr # 2095607
Zoro # G007788052
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4-wire
- Gauge/Conductor 0.34 mm
- Jacket Material - Wire and Cable PUR, halogen-free
- Voltage 2.5 kV
Product Information
- Brand Sick
- MFR # 2095607
- Zoro # G007788052
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4-wire |
Gauge/Conductor | 0.34 mm |
Jacket Material - Wire and Cable | PUR, halogen-free |
Voltage | 2.5 kV |
Jacket color | Black |
voltage | 250 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- MERSEN Fourth pole, for M40 switches (4P40)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- HUBBELL Plug (HBL4200PS2W)
- Sick Pin & Sleeve Devices