Shop All Flasks
Sibata
Volumetric Flask, 50 mL, 152 mm H, PK4
Mfr # 2306A-50
Zoro # G4619140
product price: $58.79
/pk 4, $14.70/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Diameter | 49mm |
Labware Height - Metric | 152 mm |
Labware Height - English | 5.98 in |
Stopper Size | 13 |
Body Diameter - Metric | 49 mm |
Joint Size | 13 |
Compatible with Stopper Size | 13 |
Mouth Size | Narrow |
Overall Height - Metric | 152 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 152 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- VEE GEE Sibata Glass Filtering Flask, 1000mL (1780T-1000)
- CELLTREAT Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile, 250mL (229804)
- VEE GEE Volumetric Flask, Clear, 100mL, PK3 (202GK-004)
- Sibata Labware