Shop All Flasks
Sibata
Volumetric Flask, 50 mL, 136 mm H, PK4
Mfr # 2303A-50
Zoro # G4619174
product price: $46.19
/pk 4, $11.55/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Stopper Size | 0 |
Labware Height - English | 5.39 in |
Labware Height - Metric | 136 mm |
Diameter | 49mm |
Mouth Size | Narrow |
Body Diameter - Metric | 49 mm |
Compatible with Stopper Size | 3 |
Joint Size | 0 |
Overall Height - Metric | 136 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 136 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size 3, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Water Sampler (UNWTRSMPL01)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81123)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 250mL, Pk6 (5YHZ9)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-200QR)
- Sibata Labware