Shop All Flasks
Sibata
Volumetric Flask, 250 mL, 239 mm H, PK4
Mfr # 2306A-250
Zoro # G4619262
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Diameter | 78mm |
Labware Height - English | 9.41 in |
Labware Height - Metric | 239 mm |
Stopper Size | 16 |
Compatible with Stopper Size | 16 |
Body Diameter - Metric | 78 mm |
Overall Height - Metric | 239 mm |
Mouth Size | Narrow |
Joint Size | 16 |
Description
Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 239 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Bulk Syringe Caps, Opaque Blue, PK1000 (BUC/ADB)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-200QR)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- Sibata Flasks