Shop All Flasks
Sibata
Volumetric Flask, 250 mL, 225 mm H, PK4
Mfr # 2303A-250
Zoro # G4619165
product price: $69.29
/pk 4, $17.32/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Labware Height - English | 8.86 in |
Diameter | 78mm |
Labware Height - Metric | 225 mm |
Stopper Size | 0 |
Compatible with Stopper Size | 4 |
Joint Size | 0 |
Body Diameter - Metric | 78 mm |
Overall Height - Metric | 225 mm |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size 4, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- ERIEZ Refractometer, Digital, Programmable, 0-56 Brix (84-1070E)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Narrow Mouth, Dual Graduations, ASTM E1404, 4/Box (8402000)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 29/42, 500mL (F308500)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 250mL, Pk6 (5YHZ9)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- Sibata Labware