Shop All Flasks
Sibata
Volumetric Flask, 20 mL, 115 mm H, PK6
Mfr # 2307A-20
Zoro # G4619314
product price: $97.49
/pk 6, $16.25/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 20 mL
- Labware Capacity - English 0.68 oz
- Labware Clarity Transparent
- Labware Body Color Amber
Product Information
Dimensions
Stopper Size | 9 |
Labware Height - Metric | 115 mm |
Diameter | 36mm |
Labware Height - English | 4.53 in |
Mouth Size | Narrow |
Overall Height - Metric | 115 mm |
Body Diameter - Metric | 36 mm |
Compatible with Stopper Size | 9 |
Joint Size | 9 |
Description
Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.68 fl oz, Flask Type Volumetric, Overall Height - Metric 115 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 20 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- KIMBLE CHASE Cassia Flask, 110 ml (28066-110)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410125)
- Sibata Labware