Shop All Flasks
Sibata
Volumetric Flask, 100 mL, 181 mm H, PK4
Mfr # 2306A-100
Zoro # G4619183
product price: $59.85
/pk 4, $14.96/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Stopper Size | 13 |
Labware Height - English | 7.12 in |
Labware Height - Metric | 181 mm |
Diameter | 58mm |
Joint Size | 13 |
Body Diameter - Metric | 58 mm |
Mouth Size | Narrow |
Compatible with Stopper Size | 13 |
Overall Height - Metric | 181 mm |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 181 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410250)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- Sibata Flasks