Shop All Flasks
Sibata
Volumetric Flask, 100 mL, 164 mm H, PK4
Mfr # 2303A-100
Zoro # G4620041
product price: $48.85
/pk 4, $12.21/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Diameter | 58mm |
Labware Height - English | 6.46 in |
Labware Height - Metric | 164 mm |
Stopper Size | 0 |
Body Diameter - Metric | 58 mm |
Overall Height - Metric | 164 mm |
Joint Size | 0 |
Compatible with Stopper Size | 3 |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 164 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size 3, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- ZORO SELECT Coliwasa, Glass, 250mL, Resin Seal, PK12 (5503)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 50mL, Class B, To Contain (TC), ASTME288, 6/Box (8250050)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, ANGLED, 14/20, 14/20, 100mL (F221100)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- Sibata Flasks