Shop All Graduated Cylinders
Sibata
Graduated Cylinder, 2 L, 90 mm Dia
Mfr # 2351A-2000
Zoro # G4609995
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 2,000 mL
- Graduation Subdivisions 20 mL
- Graduation Range 100 to 2000mL
Product Information
- Brand Sibata
- MFR # 2351A-2000
- Zoro # G4609995
- Country of Origin Taiwan, Province of China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 475 mm |
Labware Height - English | 18.59 in |
Diameter | 90 mm |
Body Diameter - Metric | 90 mm |
Description
Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 90 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- SIBATA Graduated Cylinder, 25 mL, 16 mm Dia, PK6 (2355-25)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK6 (2355-50)
- SIBATA Graduated Cylinder, 5 mL, 7 mm Dia, PK4 (2351A-5)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 10mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 4/Box (8330010)
- Sibata Labware