Shop All Brass Pipe Fittings
Siam
1/2 Lead Free Brass 90 Degree Elbow, FNPT
Mfr # XNL101-08
Zoro # G608596124
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material Brass
- Length 2 in
Product Information
- Brand Siam
- MFR # XNL101-08
- Zoro # G608596124
- UPC # 671404119805
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Length | 2 in |
Details
Pipe Fitting Material | Brass |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H (PVC001072000)
- SIAM 1 Plug, Lead Free Brass, MNPT, 125 PSI (XNL117-16)
- SIAM 1 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-16)
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- SIAM 3/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-12)
- SIAM 1-1/4 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-20)
- SIAM 3/4 x 1/2 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1208)
- ZORO SELECT Locknut, Brass, 3/4 in, F BSPP, Class 125 (ZUSA-PF-10346)
- Siam Fittings