Shop All Masking Tapes
Shurtech Brands
T-REX 240998, DUCT TAPE, 3in CORE, 1.88in X 35 YDS, SILVER
Mfr # DUC240998
Zoro # G611163184
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shurtech Brands
- MFR # DUC240998
- Zoro # G611163184
- Country of Origin United States
- Category Masking Tapes
Description
Double the thickness of ordinary tape. Features a thick aggressive adhesive that can stick to rough, dirtier surfaces. UV-resistant layer is built into the tough skin of the tape, giving this duct tape has the staying power to last through all types of weather and temperatures. Grade: Heavy-Duty, Core Size: 3'', Dispenser Included: No, Adhesive Material: Natural Rubber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST230899-01)
- TOUCH 'N SEAL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Beige, 1 Component (7565000044)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ10)
- SHURTECH BRANDS Duck, COLOR MASKING TAPE, 3in CORE, 0.94in X 60 YDS, BLACK (240574)
- SHURTECH BRANDS Duck, COLOR MASKING TAPE, 3in CORE, 0.94in X 60 YDS, GREEN (240572)
- SHURTECH BRANDS 3Pk 1.9"X60Yd Frog Tape (104957)
- SHURTECH BRANDS 94x60YD Frog Tape (1358463)
- SHURTECH BRANDS 94x60YD Frog Tape (1358463)
- SHURTECH BRANDS Shurtech 1358465 1.41 in. X 60 Yards Green Multi-Surface Painters Tape (1358465)
- BERTECH Masking Tape, 8 In. Wide x 72 Yards Long, Green (GPT-8)
- Shurtech Brands Masking & Painter's Tape