Shop All Packing Tapes
Shurtape
Packaging Tape, 50m L x 48mm W, Tan, PK36
Mfr # VF 719
Zoro # G4877945
product price: $133.99
/pk 36, $3.72/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PVC
- Tape Adhesive Rubber
- Tape Thickness 1.9 mil
- Tape Width 48 mm
- Tape Length 50 m
Product Information
- Brand Shurtape
- MFR # VF 719
- Zoro # G4877945
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Diameter | 3-57/64" |
Length | 50m |
Height | 1.89IN |
Size | 48mm x 50m |
Core Size | 3" |
Imperial Tape Length | 55 yd |
Tape Roll Diameter | 3.89 in |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Description
Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 0 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series VF 719, Shelf Life 12 mo, CID A-A1689B, Type II, Tape Adhesive Strength 13 oz/in, Tape Backing Material PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Five-Part 1099-NEC Online Tax Kit, Five-Part Carbonless, 3.66 x 8.5, PK15, 15PK (22906KIT)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- BROTHER Brother 200815 Black High Yield Toner Cartridge for TN660 (200815)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- SHURTAPE Packaging Tape, 48mm W, Natural, PK36 (VF 719)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Packaging Tape, 50m L x 48mm W, White, PK36 (VF 719)
- SHURTAPE Carton Sealing Tape, 72mm W, Clear, PK24 (AP 101)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- Shurtape Packing Tape & Dispensers